Beli welding table di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BUILDPRO Portable Welding Table
    Mulai

    Rp4.799.900

    BUILDPRO Portable Welding Table
    Deskripsi:
    Adjustable-height folding welding tables adjust vertically so the work surface can be set to a comfortable working height.
    atribut:
    • UNSPSC: 56101519
    • Adjustability: Adjustable Height
    • Features: Easily Movable; Fully Adjustable
    • Frame Color: Black
    • Frame Material: Steel
    • Includes: (2) Casters; (2) Steel Guide Rails
    • Manufacturer Part Number: TS3020
    • Number of Drawers: 0
    • Overall Depth (in): 20
    • Overall Height (in): 32
    • Overall Width (in): 30
    • Portability: Stationary
    • Table Surface Height (Minimum) (in): 26
    • Weight Capacity (lbs): 350
    • Work Surface Depth (in): 20
    • Work Surface Finish: Powder Coated
    • Work Surface Pattern: Three 1.1 in Slots
    • Work Surface Thickness (in): 0.08
    • Work Surface Width (in): 30
  2. LITTLE GIANT Stationary Welding Table
    Mulai

    Rp18.999.900

    LITTLE GIANT Stationary Welding Table
    Deskripsi:
    Fixed-height welding tables are waist-height or lower to make it easier to see and approach the work when performing high-precision work. The grated surface allows slag and other debris to fall off the work surface and collect in a catch. The grate comes off so the pan can be cleaned and emptied as needed.
    atribut:
    • UNSPSC: 24102006
    • Adjustability: Not Adjustable
    • Features: Easily Movable
    • Frame Color: Gray
    • Frame Material: Steel
    • Manufacturer Part Number: WG-2451
    • Number of Drawers: 0
    • Overall Depth (in): 51
    • Overall Height (in): 34
    • Overall Width (in): 24
    • Weight Capacity (lbs): 2000
    • Work Surface Finish: Powder Coated
    • Work Surface Pattern: Steel Bar Grating
  3. WESTWARD Welding Table
    Mulai

    Rp7.799.900

    WESTWARD Welding Table
    Deskripsi:
    Forged head has chisel on 1 end and point on the other to remove weld splatter. Steel shaft and wire handle.
    atribut:
    • Item: Welding Table
    • Process: Welding
    • Overall Width (inch): 40
    • Work Surface Material: Steel
    • Frame Finish: Powder Coated
    • Overall Height (inch): 36
    • Frame Color: Blue
    • Frame Material: Steel
    • Overall Depth (inch): 24
    • Portability: Portable
    • Table Surface Height (Maximum) (inch): 36
    • Work Surface Depth (inch): 24
    • Work Surface Finish: Zinc Plated
    • Work Surface Thickness (inch): 1.13
    • Work Surface Width (inch): 40
  4. BUILDPRO Riser for Modular Welding Table
    Mulai

    Rp699.900

    BUILDPRO Riser for Modular Welding Table
    Deskripsi:
    Riser blocks for modular welding tables have precision-machined sides and hole placement to ensure faces are flush for accurate welding. Riser blocks can also be used to join two tables to create a larger work surface.
    atribut:
    • Compatible Table Hole Size: 5/8
  5. STRONG HAND TOOLS Modular Fixturing Kit
    Mulai

    Rp709.999.900

    STRONG HAND TOOLS Modular Fixturing Kit
    atribut:
    • UNSPSC: 31160000
  6. BUILDPRO Clamp for Modular Welding Table
    Mulai

    Rp1.099.900

    BUILDPRO Clamp for Modular Welding Table
    Deskripsi:
    Locking clamps can be set at any opening dimension to quickly lock parts in place when performing production work. Sometimes called insterta pliers, these clamps have a crank handle that tightens the clamp to the desired pressure.
    atribut:
    • UNSPSC: 27112103
    • Compatible Table Hole Size: 5/8
  7. FLEXTUR Tool Holder for Modular Welding Table
    Mulai

    Rp2.599.900

    FLEXTUR Tool Holder for Modular Welding Table
    Deskripsi:
    These welding gun holders attach to a hole in the table top to secure welding guns and keep them easily accessible.
    atribut:
    • UNSPSC: 23171511
    • Manufacturer Part Number: 78908905
    • Product Type: Weld Gun Holder
    • Finish: Powder Coated
    • Includes: (1) Flextur Weld Gun Holder
    • Compatible With: Flextur Welding Table
    • Country of Origin: USA (subject to change)
  8. R.F.YAMAKAWA Working Table
    Mulai

    Rp1.799.900

    R.F.YAMAKAWA Working Table
    Deskripsi:
    -Tough workbench using thick laminated plywood as a top board (25mm).-Also serves as a storage space if a separately-sold optional shelf board is installed at the foot.
    atribut:
    • Top Board Color: White
  9. HighPoint Monza Banquet Table
    Mulai

    Rp1.599.900

    HighPoint Monza Banquet Table
    atribut:
    • Top Table Thickness: 25mm
    • Head Rest: Foldable Metal Leg
    • Leg: With Black Powder Coated
    • Top Table Profile: Straight Edging
    • Features: Scratch Resistant Surface
    • Material: Plastic Moulding (Edging)
    • Profilling Process: Edge Banding
  10. BESSEY Clamp for Modular Welding Table
    Mulai

    Rp1.399.900

    BESSEY Clamp for Modular Welding Table
    Deskripsi:
    T-handle clamps for modular welding tables have a screw mechanism that is tightened onto the workpiece. The main bar allows the clamp to be quickly adjusted to the workpiece while the screw mechanism tightens the workpiece in place. The handle slides to either end, which enables the clamps to be used in tight spaces and allows the welder to apply high torque to the clamp when securing the workpiece to the table.
    atribut:
    • Compatible With: Welding Table
    • Features: Fixed Throat Depth; Sliding Arm; Tempered Profile
    • Product Type: Welding Table Clamp
    • Standards: ACME
  11. KRISBOW MIG Welding 1P with Trolley (Mesin Las)
    Mulai

    Rp15.999.900

    KRISBOW MIG Welding 1P with Trolley (Mesin Las)
    Deskripsi:
    MIG WELD 250A 1P W/TROLEY VRM25- Hemat Energy dengan teknologi IGBT INVERTER- Pengelasan lebih stabil,penetrasi dalam,tidak banyak spatter dan lebih efisien dalam pengerjaan (Cost and Energy)- Mesin awet tahan lama dengan pendingin Kipas- Prosess pekerja lebih menguntungkan dengan multi prosess MIG TIG MMA dalam Satu mesin- Pengoperasian mesin lebih mudah dan lebih presisi dalam setiap pengaturan mode karena bantuan dari layar digital- Tekonologi terbaru IGBT- Layar Digital Terbaru- Multi Prosess MIG MMA TIG- Proteksi Overheat dan Duty Cycle yang tinggi dalam ampere Maksimal 250A- Mesin di dukung dengan pendingin kipas kapasitas besar
    atribut:
    • Dimensions (mm): 542x280x382
    • Current (A): 250
  12. AOTAI MIG Welding Inverter DC
    Mulai

    Rp33.999.900

    AOTAI MIG Welding Inverter DC
    atribut:
    • Rated Input Capacity (kVA): 12.7
    • Rated Input Current (A): 19.3
    • Dimensions (mm): 655x324x546
    • Duty Cycle (%): '60%@350A at 40°C
    • OCV (V): Around 70
    • Output Current Range (A): 60-350
    • Output Voltage Range (V): 14-40
    • Trigger Mode: 2/4T
    • Weight (kg): 40
    • Weight (lbs): 88.3
    • Wire Size (mm): 0.8, 1.0, 1.2
  13. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  14. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  15. MultiPro MMA Welding Machine
    Mulai

    Rp2.599.900

    MultiPro MMA Welding Machine
    Deskripsi:
    Suitable : - Electrode 1.6-3.2mm (Basic & Rutile) (AWS E6013, E7018, E7016, Etc.). - Light Industrial. - Work with Generator.
    atribut:
    • Frequency (Hz): 50/60
  16. KRISBOW Work Table (Meja Kerja Bengkel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.299.900

  17. Panasonic Welding TIG Welding Machine (Mesin Las TIG)
    Mulai

    Rp83.999.900

Daftar Harga welding table Terbaru October 2026
BUILDPRO Portable Welding TableRp4.799.900
LITTLE GIANT Stationary Welding TableRp18.999.900
WESTWARD Welding TableRp7.799.900
BUILDPRO Riser for Modular Welding TableRp699.900
STRONG HAND TOOLS Modular Fixturing KitRp709.999.900
BUILDPRO Clamp for Modular Welding TableRp1.099.900
SHUTER Workbenches Ultra Heavy Duty (Meja Bengkel)Rp1.099.900
FLEXTUR Tool Holder for Modular Welding TableRp2.599.900
R.F.YAMAKAWA Working TableRp1.799.900
HighPoint Monza Banquet TableRp1.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait